Zoro Homepage

Framing Square, Aluminum, Metric

  • Mfr # MLSQ124

  • Zoro # G415364626


product price: $27.97
/ea

Key Features

Material
Anodized Aluminum
Length (In.)
16 in
Width (In.)
24 in
Color
Red
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ124
Zoro #
G415364626
UPC #
045242532704
Country of Origin
United States

Dimensions

Length (In.)
16 in
Width (In.)
24 in
Height
16 in
Width
24 in
Length
16 in

Details

Item
Framing Square
Material
Anodized Aluminum
Color
Red
Includes
(1) 400mm x 600mm Framing Square
Graduations / Resolution
2mm
Measuring Range
0-600 mm
Graduations
2mm

Description

The Milwaukee 400 mm x 600 mm aluminum framing square is stronger than steel and is the most versatile framing square. It has a 50% thicker frame making it more durable than competitive steel squares. Scribe notches from 25 mm to 330 mm allow for easy ripping of lumber. High visibility laser etched markings make it easy to read. Angle finding helps with setting common angles of pipe.


  • • Reinforced frame
  • • Scribe notches from 25mm - 330mm
  • • High visibility laser etched markings
  • • Angle finding helps with setting common angles of pipe
  • • Common conversion tables
  • • Graduation marks at 2mm increments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.