Zoro Homepage

Framing Square, Aluminum, Metric

  • Mfr # MLSQ1812

  • Zoro # G415854875


product price: $16.97
/ea

Key Features

Base Length
12 1/4 in
Blade Material
Aluminum
System of Measurement
Metric
Blade Length
300 mm
Blade Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ1812
Zoro #
G415854875
UPC #
045242233410
Country of Origin
United States

Dimensions

Base Length
12 1/4 in
Blade Length
300 mm
Blade Width
200 mm
Thickness
0.2 in
Base Width
12 1/4 in

Details

Blade Material
Aluminum
System of Measurement
Metric
Edge Style
Square
Numeric Marks
Millimeters
Square Type
Framing Square
Item
Framing Square
Graduation Marks - Blade
5 mm
Graduation Marks - Base
5 mm
Base Material
Aluminum
Graduation Mark Style
Etched

Description

Framing Square 200mm x 300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.