Zoro Homepage

Framing Square, Aluminum, SAE

  • Mfr # MLSQ024

  • Zoro # G315555018


product price: $30.97
/ea

Key Features

Measuring Range
0-24 In.
Graduations (In.)
1/8, 1/10, 1/12, 1/16
Graduations
1/8, 1/10, 1/12, 1/16 in
Width
24 in
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ024
Zoro #
G315555018
UPC #
045242532698
Country of Origin
United States

Dimensions

Width
24 in
Length (In.)
16 in
Length
16 in
Width (In.)
24 in

Details

Item
Framing Square
Measuring Range
0-24 In.
Graduations (In.)
1/8, 1/10, 1/12, 1/16
Graduations
1/8, 1/10, 1/12, 1/16 in
Material
Anodized Aluminum
Color
Red

Description

Framing Square 16 In. x 24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.