Zoro Homepage

Framing Square, Aluminum, SAE

  • Mfr # MLSQ812

  • Zoro # G815854888


product price: $17.97
/ea

Key Features

Base Width
8 in
System of Measurement
SAE
Base Material
Aluminum
Thickness
0.13 in
Graduation Marks - Blade
1/10 in, 1/12 in, 1/16 in, 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ812
Zoro #
G815854888
UPC #
045242190560
Country of Origin
United States

Dimensions

Base Width
8 in
Thickness
0.13 in
Blade Width
8 in
Blade Length
12 in
Base Length
12 in

Details

System of Measurement
SAE
Base Material
Aluminum
Graduation Marks - Blade
1/10 in, 1/12 in, 1/16 in, 1/8 in
Edge Style
Square
Blade Material
Aluminum
Graduation Mark Style
Etched
Item
Framing Square
Numeric Marks
Inches
Square Type
Framing Square
Graduation Marks - Base
1/10 in, 1/12 in, 1/16 in, 1/8 in

Description

Framing Square 8 In. x 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.