Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Full Brim Hard Hat w/BOLT Accessories  – Type 1 Class E 48-73-1031

Full Brim Hard Hat w/BOLT Accessories – Type 1 Class E (Discontinued)

  • Mfr # 48-73-1031
  • Zoro # G3881112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1031
Zoro #
G3881112
UPC #
045242557905
Country of Origin
Canada

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
BOLT
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Weight
0.97 lb
Low Temperature Test Met
No
Accessory Mounting Options
Side-Slots
CSA Class
E
High Temperature Test Met
No
ANSI Classification
Type 1, Class E
Chin Strap
Yes
Reverse Donning
Yes
Chin Strap Material
Nylon
Application
General Purpose
Dielectric
No
Accessory Slots
Yes
Includes
Headlamp Clip, Marker Clip
Hard Hat ANSI Class
Class E - Unvented
ANSI Impact Type
1
CSA Type
1
ANSI Electrical Class
E
Head Protection Graphics
No Graphics
High-Visibility
No
Earmuff Cup Color
Beige
Earmuff Style
Behind-the-Head
High Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
Ear Muff Cup Color
Beige
Head Protection Brand
MILWAUKEE
Ear Muff Style
Behind-the-Head

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.97 lb, Reverse Donning Yes, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility Not High-Visibility, Standards ANSI/ISEA Z80.1, CSA Z94.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.