Zoro Homepage

Funnel Auger For 7/8" Sectional Cable

  • Mfr # 48-53-3831

  • Zoro # G8272077


product price: $39.97
/ea

Key Features

For Use With
55NJ55
Material
Steel
Connection Size
7/8 in
Size
3 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3831
Zoro #
G8272077
UPC #
045242540549
Country of Origin
China

Dimensions

Connection Size
7/8 in
Size
3 in
Overall Length
3 in
Auger Length
3 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
Funnel Auger
For Use With
55NJ55
Material
Steel
Number of Pieces
1
Includes
60HM33
Features
RUST GUARD Plating
Number of Blades
0
Drain Line Capacity I.D.
3 in - 8 in Lines
Auger Types Included
Funnel Auger
Head Type
Funnel Auger
Compatible Cable Core Type
Open Wind
Product Type
Augers
Compatible Cleaner Manufacturer Part Number
2818-20, 2871-20
Compatible Cleaner Series
M18 Sectional Machines
Application
Sectional Machine Cables

Description

Funnel Auger, Head Type Funnel Auger, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Auger Length 3 in, Auger Types Included Funnel Auger, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Features RUST GUARD Plating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.