Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Utility Blades w/ Dispenser, PK50

  • Mfr # 48-22-1950

  • Zoro # G5169403


product price: $13.97
/pk 50, $0.28/ea

Key Features

Material
Carbide Steel
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
50 pc.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1950
Zoro #
G5169403
UPC #
045242344444
Country of Origin
Mexico

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbide Steel
Number of Blades Included
50 pc.
Primary Cutting Application
General Purpose
Number of Blade Points
2
Mount Type
(2) Holding Notches
Blade Point Type
Sharp
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Blade Dispenser Included
Yes
Number of Cutting Edges
1
Blade Edge
Straight
Shop By
Hot Buys

Description

Milwaukee General Purpose Utility Blades are designed to maximize cutting performance and durability in most common jobsite materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.