Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Liners - 2X, Black, , 1 PR

  • Mfr # M701B-212X

  • Zoro # G516466779


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Heat Settings
3
Battery System
Milwaukee Heated Glove Battery
Size
2XL
Outer Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M701B-212X
Zoro #
G516466779
UPC #
045242285907
Country of Origin
Indonesia

Dimensions

Size
2XL
Glove Size
2XL

Details

Item
Glove Liners - 2X
Color
Black
Heat Settings
3
Battery System
Milwaukee Heated Glove Battery
Outer Material
Polyester
Heating Time
2 hr on High, 4 hr on Medium, 8 hr on Low
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair of Glove Liners
Heated Areas
Back of Hand, Fingers
Battery Voltage
2 Ah
Water-Resistant
Water-Resistant
Includes Charger
Charger Included
Includes Battery
Battery Included
Wind-Resistant
Not Wind-Resistant
Insulated for Cold Conditions
Not Insulated for Cold Conditions
Glove Materials
Polyester; Nylon; Spandex

Description

Glove Liners - 2X, Size 2XL, Color Black, Heating Time 2 hr on High, 4 hr on Medium, 8 hr on Low, Outer Material Polyester, Heat Settings 3, Battery Voltage 2 Ah, Includes (2) Batteries, (2) USB-C Charging Cords, Pair of Glove Liners, Wind-Resistant Not Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Not Applicable, Battery System Milwaukee Heated Glove Battery, Heated Areas Back of Hand, Fingers

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.