Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Liners - XL, Black, , 1 PR

  • Mfr # M701B-21XL

  • Zoro # G716466777


product price: $199.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Includes Battery
Battery Included
Wind-Resistant
Not Wind-Resistant
Size
XL
Includes Charger
Charger Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M701B-21XL
Zoro #
G716466777
UPC #
045242285884
Country of Origin
Indonesia

Dimensions

Size
XL
Glove Size
XL

Details

Item
Glove Liners - XL
Color
Black
Includes Battery
Battery Included
Wind-Resistant
Not Wind-Resistant
Includes Charger
Charger Included
Insulated for Cold Conditions
Not Insulated for Cold Conditions
Heating Time
2 hr on High, 4 hr on Medium, 8 hr on Low
Water-Resistant
Water-Resistant
Battery Voltage
2 Ah
Heat Settings
3
Battery System
Milwaukee Heated Glove Battery
Outer Material
Polyester
Heated Areas
Back of Hand, Fingers
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair of Glove Liners

Description

Glove Liners - XL, Size XL, Color Black, Heating Time 2 hr on High, 4 hr on Medium, 8 hr on Low, Outer Material Polyester, Heat Settings 3, Battery Voltage 2 Ah, Includes (2) Batteries, (2) USB-C Charging Cords, Pair of Glove Liners, Wind-Resistant Not Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Not Applicable, Battery System Milwaukee Heated Glove Battery, Heated Areas Back of Hand, Fingers

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.