Cut-Resistant Gloves, Cut Level A3 , Dipped , Nitrile , Rough , M

  • Mfr # 48-22-8931

  • Zoro # G309557011


product price: $18.95
/ea

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8931
Zoro #
G309557011
UPC #
45242509225
Country of Origin
United States

Dimensions

Glove Size
M
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red, Black
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
48-22-893
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Standards
CE Certified, EN 388
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
Yes

Description

GLOVES NITR DIP A3 RED/BLK MEDMilwaukee Tool's cut-resistant dipped gloves are designed to provide ultimate durability, all day comfort and best in class dexterity for handling small objects. These gloves feature ANSI and EN cut level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut-resistant gloves utilize a comfort web grip to provide all day comfort, best in class grip performance and ultimate durability. SMARTSWIPE fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.