Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cut-Resistant Coated Gloves, Cut Level A5 , Double Dipped , Nitrile , Sandy , 2XL ( 11 ) 1 PR 48-22-8954

Cut-Resistant Coated Gloves, Cut Level A5 , Double Dipped , Nitrile , Sandy , 2XL ( 11 ) 1 PR (Discontinued)

  • Mfr # 48-22-8954
  • Zoro # G008110272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8954
Zoro #
G008110272
UPC #
045242509300
Country of Origin
China

Dimensions

Glove Size
2XL ( 11 )
Thickness
13 ga
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Yellow/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
48-22-895
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Double Dipped
Glove Construction
Seamless Knit
Glove Coating Color
Black
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Base Coating Material
Nitrile
Latex-Free
No
Silicone-Free
No
Reflective Backing
No
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
Standards
CE, EN 388
Double-Dipped
Yes
Base Coating Coverage
Palm
Knit Material Color
Gray

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Palm, Double-Dipped Yes, Coating Type Double Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.