Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT 10PK Gray Face Shield Replacement Lenses (Helmet & Hard Hat Mount), Gray Visor, Gray

  • Mfr # 48-73-1443

  • Zoro # G908446907


product price: $359.97
/pk 10, $36.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1443
Zoro #
G908446907
UPC #
045242741144
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
11 in
Visor Height
9.06 in

Details

Item
BOLTâ„¢ 10PK Gray Face Shield Replacement Lenses (Helmet & Hard Hat Mount)
Color
Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
All Milwaukee Safety Helmets & Hard Hats
Dielectric Protection
No
Standards
ANSI Z87.1, CSA Z94.3
Features
180 Degrees Field of View, Secure Locking Detents
Metal Detectable
No
X-Ray Detectable
Yes
Includes
(10) Clear Dual Coat Replacement Shields
Photochromatic Lens
No
Application
Construction Industrial
Includes No Visor Coatings
No
Compatible with Series
BOLT(TM)
Provides UV Protection
Yes
Includes Anti-Static Visor Coating
No
Compatible with Brand
Milwaukee(R)
Maximum Operating Temperature
131 Degrees F
Reusability
Reusable
Includes Scratch-Resistant Visor Coating
Yes
Minimum Operating Temperature
23 Degrees F
Includes Anti-Fog Visor Coating
Yes
Photochromatic Visor
No
Visible Light Scale Protection
L1.7
Lens/Visor Features
Reusable
Lens Coating
Anti-Fog, Anti-Scratch

Description

Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Secure Locking Detents, For Use With Hard Hat, Safety Helmet, Includes (10) Clear Dual Coat Replacement Shields, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.