BOLT 10PK Gray Face Shield Replacement Lenses (No-brim Helmet Only Mount), Gray Visor, Gray
Mfr # 48-73-1447
Zoro # G308446859
product price: $359.97
/pk 10, $36.00/ea
Free Shipping & Returns
Key Features
Color
Gray
Visor Color
Gray
Material
Polycarbonate
Visor Material
Polycarbonate
For Use With
Milwaukee No-Brim Safety Helmets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1447
Zoro #
G308446859
UPC #
045242741182
Country of Origin
Taiwan, Province of China
Dimensions
Visor Width
9.5 in
Visor Height
9.8 in
Description
Face Shield Visor, Application Construction Industrial, Compatible with Brand Milwaukee(R), Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series BOLT(TM), Dielectric Protection No, Features 180 Degrees Field of View, Secure Locking Detents, For Use With Safety Helmets with No Brim, Includes (10) Clear Dual Coat Replacement Shields, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.