BOLT Gray Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E
Mfr # 48-73-1134
Zoro # G304399920
product price: $24.97
/eaKey Features
Head Protection Style
Cap
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1134
Zoro #
G304399920
UPC #
045242603640
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8-1/2
Details
Item
Front Brim Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Gray
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Accessory Mounting Options
Yes
Hard Hat ANSI Type
TYPE I
ANSI Impact Type
1
ANSI Classification
Type 1, Class E
Accessory Slots
Yes
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Hard Hat ANSI Class
CLASS E
Head Protection Graphics
No Graphics
ANSI Electrical Class
E
Features
Impact Resistant
Chin Strap
No
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Standards ANSI/ISEA Z89.1, Series BOLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.