
Grease Penetrating Head, 7/8 in L
Mfr # 48-53-3037
Zoro # G516078422
product price: $74.99
/eaKey Features
Maximum Drain Line Inside Diameter
2 in
Material
Carbon Steel
Connection Size
1/4 in
Compatible Cleaner Series
M12 FUEL(TM)
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-53-3037
Zoro #
G516078422
UPC #
045242061730
Country of Origin
China
Dimensions
Maximum Drain Line Inside Diameter
2 in
Connection Size
1/4 in
Overall Width
0.9 in
Minimum Drain Line Inside Diameter
1 1/4 in
Overall Length
7/8 in
Details
Item
Grease Penetrating Head
Material
Carbon Steel
Compatible Cleaner Series
M12 FUEL(TM)
Features
Application
Tackle Soft Blockages and Build-Up
For Use With
1/4 in Chain Snake Cable, 1/4 in Flexible Shaft Machines
Compatible Cleaner Manufacturer Part Number
2519-21
Description
Grease Penetrating Head, Compatible Cleaner Series M12 FUEL(TM), Connection Size 1/4 in, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Grease Penetrating Head, Compatible Cleaner Manufacturer Part Number 2519-21, Application Tackle Soft Blockages and Build-Up, Compatible Cleaner Grainger Part Number 878NZ1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.