Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLT Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E

  • Mfr # 48-73-1127

  • Zoro # G404242256


product price: $29.97
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1127
Zoro #
G404242256
UPC #
045242603572
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
6
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Class
CLASS E
Accessory Mounting Options
Yes
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
TYPE I
Accessory Slots
Yes
ANSI Electrical Class
E
ANSI Classification
Type 1, Class E
Weight
0.95 lb
Includes
(1) 6-Point Padded Suspension, (1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
ANSI Impact Type
1

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.95 lb, Standards ANSI/ISEA Z89.1, Series BOLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.