Zoro Homepage

M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with No-Lock Paddle Switch Kit

  • Mfr # 2880-22

  • Zoro # G207731810


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Contractor Bag, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, M18 and M12 Rapid Charger, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, M18 REDLITHIUM XC6.0 Battery Pack
Battery Capacity
(2) 6.0 Ah
Spindle Thread Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-22
Zoro #
G207731810
UPC #
0045242566402
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Overall Length
12 3/4 in
Wheel Diameter
4 1/2 in, 5 in

Details

Item
Grinder Paddle Switch
Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Contractor Bag, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, M18 and M12 Rapid Charger, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, M18 REDLITHIUM XC6.0 Battery Pack
Battery Capacity
(2) 6.0 Ah
Tool Weight
3.1 lb
Series
M18 FUEL(TM)
Brushless Motor
Yes
Features
5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch Designed to Reduce User Fatigue, Tool-Free Accessory Change with Integrated FIXTEC Technology
Brake Type
None
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Electrical Protection
Overload Protection
Number of Batteries Included
2
Battery Model No.
481Z44
Head Type
Standard Head
Duty
Medium Duty
Switch Function
Paddle, without Lock-On
Application
Cutting, Grinding
Minimum Speed
8,500 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Max. Speed
8,500 RPM
Dust Management
Dust Extraction
For Wheel Type
Type 1, Type 27
Standards
UL Listed
Anti-Kickback Clutch Type
Electronic
Vibration Level
1.5 m/sq sec
Charger Model
45LD79
Tether Style
Tether Capable
Lock-Off Switch
No
Battery Series
M18(TM) REDLITHIUM(TM)
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Lock-On Switch
No
Power Source
Cordless
Switch Location
Bottom
Anti-Vibration Technology
Yes
Charger Included
Yes
Grip Style
Barrel Grip
Material Application
Metal

Description

M18 FUEL 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock Kit is the next advancement in power and performance, generating 11A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUEL 4-1/2" / 5" Braking Grinder generates 11A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18 cordless system. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The M18 FUEL 4-1/2" / 5" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries deliver 50% more power while running 50% cooler than M18 REDLITHIUM XC Batteries and are compatible with 200+ Tools in the M18 System. With tool-free accessory and guard adjustments, you will experience faster accessory changes, and less downtime, while remaining fully compatible with the most common accessories in the market. The MILWAUKEE M18 FUEL 4-1/2" / 5" Braking Grinder takes cordless grinders to the next level in performance and run-time.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.