Zoro Homepage

Grinding Wheel

  • Mfr # 49-94-0713

  • Zoro # G122841151


product price: $11.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-94-0713
Zoro #
G122841151
UPC #
045242464678
Country of Origin
Austria

Description

Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Steel, Stainless Steel, Compatible Tool Type Angle Grinder, Series Ceramic+, Wheel Type Type 27, Maximum Operating Speed 12,250 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.