Ground Rod Driver
- Mfr # 48-62-2046
- Zoro # G823357517
product price:Â
$
78.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Application
Driving
Shank Diameter
21/32 in
Material
Steel
Drill Bit Size
3/4 in
Shank Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-2046
- Zoro #
- G823357517
- UPC #
- 45242401567
- Country of Origin
- Poland
Dimensions
- Shank Diameter
- 21/32 in
- Drill Bit Size
- 3/4 in
- Overall Length
- 10 in
- Shank Length
- 1 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Cutting Application
- Driving
- Material
- Steel
- Shank Type
- Hex
- Finish
- Bright (Uncoated)
- Application
- Demolition
- For Tool Type
- Rotary Hammer
- Compatible Product Type
- Spline Drive Rotary Hammers
- Point Type
- Ground Rod/Stake Driver
- Product Type
- Grounding Rod Driver
- Item
- Ground Rod Driver
- Shell Material
- Steel
Description
Ground Rod Driver, Shank Diameter 21/32 in, Shank Length 1 in, Measurement System Fractional Inch, Head Width Not Applicable, For Tool Type Rotary Hammer, Maximum Drilling Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.