GroundRodDriver2-9/16"HeadW5/8"SDSPlus
- Mfr # 48-62-6031
- Zoro # G912845758
product price:Â
$
37.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Point Type
Ground Rod/Stake Driver
Cutting Application
Driving
Shank Diameter
5/8 in
Compatible Product Type
SDS-PLUS Rotary Hammers
Shank Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-62-6031
- Zoro #
- G912845758
- UPC #
- 045242534746
- Country of Origin
- Germany
- Point Type
- Ground Rod/Stake Driver
- Cutting Application
- Driving
- Compatible Product Type
- SDS-PLUS Rotary Hammers
- For Workpiece Material
- Dirt
- For Tool Type
- Rotary Hammer
- Application
- Construction, Demolition
- Material
- Alloy Steel
- Product Type
- Ground Rod Driver
- Shank Type
- SDS-Plus
- Finish
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Item
- Ground Rod Driver
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shank Diameter
- 5/8 in
- Shank Length
- 2 in
- Overall Length
- 10 1/4 in
- Head Width
- 2 9/16 in
- Drill Bit Size
- 5/8 in
- Wire Rope Length
- 10 1/4 in
- Length
- 10 1/4 in
Description
Ground Rod Driver, Shank Diameter 5/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 9/16 in, For Tool Type Rotary Hammer, Maximum Drilling Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.