Hammer Chisel Boot, M18 FUEL
- Mfr # 49-16-3772
- Zoro # G523783494
product price:Â
$
50.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
1
Tool Series
M18 FUEL(TM)
Compatible Manufacturer Model Number
3771-20
Compatible Product Type
Hammer Chisel
Product Type
Tool Boot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-3772
- Zoro #
- G523783494
- UPC #
- 045242098880
- Country of Origin
- China
- Item
- Hammer Chisel Boot
- Number of Pieces
- 1
- Tool Series
- M18 FUEL(TM)
- Compatible Manufacturer Model Number
- 3771-20
- Compatible Product Type
- Hammer Chisel
- Product Type
- Tool Boot
- Compatible Brand
- Milwaukee
Description
Hammer Chisel Boot,M18 FUEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.