Shop MILWAUKEE TOOL
See all product information
Create Account
Hammer Drill Bit
Mfr # 48-20-9032
Zoro # G723355804
product price:Â $26.97
/eaKey Features
Shank Included
Yes
Material
Carbide
Shank Type
Hex
Drilling Depth
16 in
Maximum Drilling Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-20-9032
Zoro #
G723355804
UPC #
45242322930
Country of Origin
China
Dimensions
Drilling Depth
16 in
Maximum Drilling Depth
16 in
Drill Bit Size
1/2 in
Shank Diameter
1/4 in
Overall Length
18 in
Details
Shank Included
Yes
Material
Carbide
Shank Type
Hex
Centering Bit Required
No
For Workpiece Material
Block, Brick, Concrete
Decimal Equivalent
0.5
Centering Bit Included
No
Sub Brand
Shockwave Impact Duty(TM)
Finish
Bright (Uncoated)
For Tool Type
Hammer Drill, Impact Driver
Item
Hammer Drill Bit
Description
Hammer Drill Bit, 1/2 in, Maximum Drilling Depth 16 in, Shank Diameter 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.