Shop MILWAUKEE TOOL
See all product information
Create Account
Hammer Drill Bit
Mfr # 48-20-9035
Zoro # G523353840
product price:Â $14.97
/eaKey Features
Centering Bit Required
No
Material
Carbide
Shank Diameter
3/8 in
Drill Bit Size
9/16 in
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-20-9035
Zoro #
G523353840
UPC #
45242322466
Country of Origin
China
Dimensions
Shank Diameter
3/8 in
Drill Bit Size
9/16 in
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Overall Length
6 in
Details
Centering Bit Required
No
Material
Carbide
Shank Included
Yes
Centering Bit Included
No
For Tool Type
Drill/Driver, Hammer Drill
Shank Type
Round with Three Flats
Item
Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete
Sub Brand
POWER TIP(TM)
Finish
Bright (Uncoated)
Decimal Equivalent
0.5625
Description
Hammer Drill Bit, 9/16 in, Maximum Drilling Depth 4 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.