Shop MILWAUKEE TOOL
See all product information
Create Account
Hammer Drill Bit
Mfr # 48-20-9046
Zoro # G423354596
product price:Â $29.47
/eaKey Features
Drill Bit Size
3/4 in
Centering Bit Required
No
Decimal Equivalent
0.75
For Tool Type
Drill/Driver, Hammer Drill
Sub Brand
POWER TIP(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-20-9046
Zoro #
G423354596
UPC #
45242473434
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
3/4 in
Drilling Depth
10 in
Overall Length
12 in
Maximum Drilling Depth
10 in
Shank Diameter
3/8 in
Details
Centering Bit Required
No
Decimal Equivalent
0.75
For Tool Type
Drill/Driver, Hammer Drill
Sub Brand
POWER TIP(TM)
Item
Hammer Drill Bit
Centering Bit Included
No
Finish
Bright (Uncoated)
Material
Carbide
Shank Type
Round with Three Flats
For Workpiece Material
Block, Brick, Concrete
Shank Included
Yes
Description
Hammer Drill Bit, 3/4 in, Maximum Drilling Depth 10 in, Shank Diameter 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.