Zoro Homepage

Hammer Drill Bit, 7/8 in Dia, 12 in OAL, 3-Flat Shank

  • Mfr # 48-20-9048

  • Zoro # G213756791


product price: $49.99
/ea

Key Features

Shank Type - Machining
3-Flat
Overall Length
12.0 in
Flute Length
10.0 in
Shank Diameter
0.375 in
Material - Machining
Carbide Tipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-9048
Zoro #
G213756791
UPC #
45242546428
Country of Origin
China

Dimensions

Overall Length
12.0 in
Flute Length
10.0 in
Shank Diameter
0.375 in
Drill Bit Size
7/8 in

Details

Shank Type - Machining
3-Flat
Material - Machining
Carbide Tipped

Description

Our carbide hammer drill bits use sharpened carbide to deliver up to 5X life in concrete and up to 2X faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking when drilling into concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. The extended life of the MILWAUKEE carbide hammer drill bits provides the ideal solution in concrete, brick and block.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.