Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, Adapter 48-20-5077

Hammer Drill Bit, Adapter (Discontinued)

  • Mfr # 48-20-5077
  • Zoro # G7607363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5077
Zoro #
G7607363
UPC #
045242105625
Country of Origin
Germany

Details

Item
Adapter Shank
Number of Pieces
1
Shank Shape
SDS Max
Number of pieces
1
For Use With
Large Hole Drilling System Core Bits
Application
SDS MAX to Large Hole Drilling System
Features
7 1/2 in Length

Description

Adapter Shank, For Use With Large Hole Drilling System Core Bits, SDS MAX to Large Hole Drilling System, Features 7 1/2 in Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.