Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, Carb, SDS Plus, 6x110mm 48-20-8021

Hammer Drill Bit, Carb, SDS Plus, 6x110mm (Discontinued)

  • Mfr # 48-20-8021
  • Zoro # G2002248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8021
Zoro #
G2002248
UPC #
045242365791
Country of Origin
Germany

Dimensions

Drilling Length
50 mm
Overall Length
110mm
Bit Dia.
6mm

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Cutter Heads
2

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.