Hammer Drill Bit, SDS Plus, 3/16 in Bit Sz (Discontinued)
- Mfr # 48-20-7097
- Zoro # G906582058
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7097
Zoro #
G906582058
UPC #
045242110438
Country of Origin
Germany
Dimensions
Overall Length
7 in
Drill Bit Size
3/16 in
Shank Diameter
13/32 in
Drilling Length
2 in
Maximum Drilling Depth
4 in
Bit Dia.
5/32"
Shank Size
25/64 in
Details
Item
Installation Bit and Sleeve
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Impact Rated
Yes
Number of Pieces
1
For Use With
SDS+ Hammer
Decimal Equivalent
0.1563
Measurement System
Fractional Inch
Number of Cutter Heads
2
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Shank Shape
SDS Plus
Description
Installation Bit and Sleeve, SDS Plus, 3/16 in, Carbide Tipped, 7 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.