Zoro Homepage

3/4 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7220

  • Zoro # G106602778


product price: $41.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
16 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7220
Zoro #
G106602778
UPC #
045242111329
Country of Origin
Germany

Dimensions

Overall Length
18 in
Drill Bit Size
3/4 in
Flute Length
16 in
Shank Diameter
13/32 in
Maximum Drilling Depth
16 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Pieces
1
Impact Rated
Yes
Decimal Equivalent
0.75
For Tool Type
Rotary Hammer
Number of Cutter Heads
4
Measurement System
Fractional Inch
Primary Material Application
Rebar

Description

Rotary Hammer Drill, SDS Plus, 3/4 in, Carbide Tipped, 18 in Overall Length, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.