Zoro Homepage

Hammer Drill Bit, SDS Plus, 5/32x6 In

  • Mfr # 48-20-7096

  • Zoro # G406602799


product price: $9.47
/ea

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
6 in
Drill Bit Size
5/32in
Flute Length
4 in
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7096
Zoro #
G406602799
UPC #
045242110421
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
5/32in
Flute Length
4 in
Shank Diameter
13/32 in
Maximum Drilling Depth
3 in

Details

Item
Installation Bit and Sleeve
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.1563
Number of Pieces
1
For Tool Type
Rotary Hammer
Impact Rated
Yes
Primary Material Application
Concrete
Measurement System
Fractional Inch
Number of Cutter Heads
2
Single / Double Ended
Single

Description

Installation Bit and Sleeve, SDS Plus, 5/32 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.