Hammer Drill Bit, Spline, 1-1/4x16 In (Discontinued)
- Mfr # 48-20-4125
- Zoro # G706602833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-4125
Zoro #
G706602833
UPC #
045242103102
Country of Origin
Germany
Dimensions
Overall Length
16 in
Drill Bit Size
1 1/4 in
Shank Diameter
3/4 in
Shank Size
3/4 in
Drilling Length
11 in
Bit Dia.
1-1/4"
Maximum Drilling Depth
11 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Primary Material Application
Brick, Cinder Block, Concrete
Measurement System
Fractional Inch
Decimal Equivalent
1.25
For Use With
Any Spline Hammer
Number of Cutter Heads
2
Shank Shape
Spline
Impact Rated
Yes
Number of Pieces
1
For Tool Type
Rotary Hammer
Description
Rotary Hammer Drill, Spline, 1 1/4 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.