Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4405

  • Zoro # G606602872


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Spline
Overall Length
36 in
Drill Bit Size
1.25 in
Flute Length
31 in
Shank Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4405
Zoro #
G606602872
UPC #
045242103829
Country of Origin
Germany

Dimensions

Overall Length
36 in
Drill Bit Size
1.25 in
Flute Length
31 in
Shank Diameter
0.75 in
Maximum Drilling Depth
31 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Solid Carbide
Impact Rated
Yes
Number of Pieces
1
Measurement System
Fractional Inch
Number of Cutter Heads
4
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Decimal Equivalent
1.25
Bit Type
Percussion

Description

Rotary Hammer Drill, Spline, 1 1/4 in, Carbide Head, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.