Hammer Drill Bit, Spline, 7/8x16 In (Discontinued)
- Mfr # 48-20-4087
- Zoro # G306602820
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-4087
Zoro #
G306602820
UPC #
045242102778
Country of Origin
Germany
Dimensions
Overall Length
16 in
Drill Bit Size
7/8 in
Shank Diameter
3/4 in
Bit Dia.
7/8"
Shank Size
3/4 in
Drilling Length
11 in
Maximum Drilling Depth
11 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
For Use With
Any Spline Hammer
For Tool Type
Rotary Hammer
Shank Shape
Spline
Primary Material Application
Brick, Cinder Block, Concrete
Decimal Equivalent
0.875
Description
Rotary Hammer Drill, Spline, 7/8 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 11 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.