Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Core Bit, Spline, 1-3/4x22 In 48-20-5456

Hammer Drill Core Bit, Spline, 1-3/4x22 In (Discontinued)

  • Mfr # 48-20-5456
  • Zoro # G7601334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5456
Zoro #
G7601334
UPC #
045242315680
Country of Origin
Germany

Dimensions

Shank Size
3/4"
Drilling Length
3.000"
Overall Length
22 in
Bit Dia.
1 3/4 in

Details

Item
Hammer Drill Core Bit
Shank Shape
Spline
Number of Pieces
1
Application
Masonry Drilling
For Use With
Spline Rotary Hammer Dill

Description

Hammer Drill Core Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.