
Hand Tool Kit (USA)
Mfr # MT500-5
Zoro # G316309528
product price: $114.97
/ea
Free Shipping & Returns
Key Features
Cutting Tools Included
None
Miscellaneous Tools Included
None
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers
Number of Pieces
5
Wrenches Included
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT500-5
Zoro #
G316309528
UPC #
045242249381
Country of Origin
United States
Dimensions
Drive Size1
#2; 1/4 in
For Fastener Sizes
#2, 1/4 in
Details
Cutting Tools Included
None
Item
Hand Tool Kit
Miscellaneous Tools Included
None
Pliers Included
(1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers
Number of Pieces
5
Wrenches Included
None
Number of Cutting Tools
1
Features
Anti-Slip Tip Laser Etched, Max Grip, Leverage for Tough Cuts, Comfortable Cushion Grip Handle, Lasting Edge, Lifetime Guarantee, Laser Hardened Edge and Teeth, Precise Fit, Smoothest Open and Close, Tether Ready
Tool Families Included
Pliers
Includes
MT202 #2 Phillips 4 in Cushion Grip Screwdriver (USA), MT206 1/4 in Slotted 4 in Cushion Grip Screwdriver (USA), MT500 9 in Lineman's Dipped Grip Pliers (USA), MT505 8 in Long Nose Dipped Grip Pliers (USA), MT508 8 in Diagonal Dipped Grip Cutting Pliers (USA)
Number of Pliers
3
Number of Screwdrivers, Keys, and Bits
2
Measurement Type
SAE
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Measuring and Testing Tools Included
None
Electrical and Telecom Tools Included
None
Striking and Struck Tools Included
None
HVAC Tools Included
None
Tool Storage Type
None, Tools Only
Plumbing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Description
Hand Tool Kit, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size #2; 1/4 in, Number of Pieces 5, Pliers Included (1) Diagonal-Cutting Pliers, Lineman's Pliers, (1) Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Slotted Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.