Handheld Vacuum, 40 cfm, 6 ft Hose L.
Mfr # 0892-20
Zoro # G222823491
product price: $179.00
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0892-20
Zoro #
G222823491
UPC #
045242294008
Country of Origin
Viet Nam
Description
Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 40 cfm, Sound Level 84 dB, Motor Efficiency Type Brushless, Voltage 18V DC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 3.7 lb, Height 9 in, Length 20 in, Width 4 3/4 in, Plug Type Not Applicable, Series M18(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.