Zoro Homepage

Hard Hat, HDPE, 4 Point Swing Ratchet, Type 1, Class E, Orange

  • Mfr # 48-73-1112

  • Zoro # G816246149


product price: $19.97
/ea

Key Features

Number of Suspension Points
4
Accessory Mounting Options
Side-Slots
Color
Orange
ANSI Classification
Type 1, Class E
Head Protection Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1112
Zoro #
G816246149
UPC #
045242587346
Country of Origin
United States

Details

Number of Suspension Points
4
Accessory Mounting Options
Side-Slots
Color
Orange
ANSI Classification
Type 1, Class E
Head Protection Material
HDPE
Head Protection Venting
No
Head Protection Graphics
No Graphics
Standards
ANSI/ISEA Z89.1 Type 1 Class E
Includes
(1) Headlamp Mount, (1) Marker Clip, (1) Orange Front Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E
Head Protection Style
Front Brim
Suspension Adjustment Type
Swing Ratchet
Item
Hard Hat

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.