Zoro Homepage

Hard Hat, HDPE, 4 Point Swing Ratchet, Type 1, Class E, Orange

  • Mfr # 48-73-1113

  • Zoro # G016246161


product price: $24.97
/ea

Key Features

Standards
ANSI/ISEA Z89.1 Type 1 Class E
Head Protection Venting
No
ANSI Classification
Type 1, Class E
Head Protection Style
Full Brim
Accessory Mounting Options
Side-Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1113
Zoro #
G016246161
UPC #
045242587353
Country of Origin
United States

Details

Standards
ANSI/ISEA Z89.1 Type 1 Class E
Head Protection Venting
No
ANSI Classification
Type 1, Class E
Head Protection Style
Full Brim
Accessory Mounting Options
Side-Slots
Number of Suspension Points
4
Head Protection Material
HDPE
Item
Hard Hat
Head Protection Graphics
No Graphics
Includes
(1) Headlamp Mount, (1) Marker Clip, (1) Orange Full Brim Hard Hat w/4pt Ratcheting Suspension - Type 1, Class E
Suspension Adjustment Type
Swing Ratchet
Color
Orange

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.