
Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class C
Mfr # 48-73-1660
Zoro # G616474742
product price: $109.97
/ea
Free Shipping & Returns
Key Features
Head Protection Material
HDPE
Accessory Mounting Options
Side-Slots
Includes
Headlamp Mount, Marker Clip
ANSI Classification
Type 2, Class C
Head Protection Graphics
No Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1660
Zoro #
G616474742
UPC #
045242366286
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8 1/2
Details
Head Protection Material
HDPE
Accessory Mounting Options
Side-Slots
Includes
Headlamp Mount, Marker Clip
ANSI Classification
Type 2, Class C
Head Protection Graphics
No Graphics
Head Protection Style
Full Brim
Suspension Adjustment Type
Swing Ratchet
Head Protection Venting
Yes
Item
Hard Hat
Number of Suspension Points
6
Description
Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.