Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class C, White

  • Mfr # 48-73-1650

  • Zoro # G016423975


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Accessory Mounting Options
Side-Slots
ANSI Classification
Type 2, Class C
Color
White
Suspension Adjustment Type
Swing Ratchet
Fits Hat Size
6 1/2 to 8 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1650
Zoro #
G016423975
UPC #
045242365654
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2

Details

Accessory Mounting Options
Side-Slots
ANSI Classification
Type 2, Class C
Color
White
Suspension Adjustment Type
Swing Ratchet
Head Protection Material
HDPE
Head Protection Venting
Yes
Number of Suspension Points
6
Head Protection Style
Full Brim
Includes
Headlamp Mount, Marker Clip
Head Protection Graphics
No Graphics
Item
Hard Hat

Description

Hard Hat, ANSI Classification Type 2, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.