
Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class E
Mfr # 48-73-1655
Zoro # G916474701
product price: $109.97
/ea
Free Shipping & Returns
Key Features
Fits Hat Size
6 1/2 to 8 1/2
Head Protection Venting
No
Head Protection Graphics
No Graphics
Includes
Headlamp Mount, Marker Clip
Head Protection Style
Full Brim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1655
Zoro #
G916474701
UPC #
045242366071
Country of Origin
United States
Dimensions
Fits Hat Size
6 1/2 to 8 1/2
Details
Item
Hard Hat
Head Protection Venting
No
Head Protection Graphics
No Graphics
Includes
Headlamp Mount, Marker Clip
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Swing Ratchet
ANSI Classification
Type 2, Class E
Number of Suspension Points
6
Accessory Mounting Options
Side-Slots
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.