Zoro Homepage

Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class E

  • Mfr # 48-73-1659

  • Zoro # G916474749


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Number of Suspension Points
6
Fits Hat Size
6 1/2 to 8 1/2
Includes
Headlamp Mount, Marker Clip
Head Protection Venting
No
Head Protection Graphics
No Graphics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1659
Zoro #
G916474749
UPC #
045242366262
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2

Details

Number of Suspension Points
6
Includes
Headlamp Mount, Marker Clip
Head Protection Venting
No
Head Protection Graphics
No Graphics
Accessory Mounting Options
Side-Slots
ANSI Classification
Type 2, Class E
Suspension Adjustment Type
Swing Ratchet
Head Protection Style
Full Brim
Head Protection Material
HDPE
Item
Hard Hat

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.