Zoro Homepage

Hard Hat, HDPE, 6 Point Swing Ratchet, Type 2, Class E, White

  • Mfr # 48-73-1651

  • Zoro # G316423996


product price: $109.97
/ea
Free Shipping & Returns

Key Features

Includes
Headlamp Mount, Marker Clip
Head Protection Material
HDPE
ANSI Classification
Type 2, Class E
Suspension Adjustment Type
Swing Ratchet
Fits Hat Size
6 1/2 to 8 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1651
Zoro #
G316423996
UPC #
045242365678
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8 1/2

Details

Includes
Headlamp Mount, Marker Clip
Head Protection Material
HDPE
ANSI Classification
Type 2, Class E
Suspension Adjustment Type
Swing Ratchet
Item
Hard Hat
Head Protection Style
Full Brim
Color
White
Head Protection Graphics
No Graphics
Head Protection Venting
No
Accessory Mounting Options
Side-Slots
Number of Suspension Points
6

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Swing Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.