Hard Hat Lanyard with Clip
Mfr # 48-22-8800
Zoro # G103678349
product price: $11.97
/eaKey Features
Material
Nylon and Rubber
Color
Red
Includes
Clip
Style
Lanyard
Application
Reduce risks of dropped hard hats
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8800
Zoro #
G103678349
UPC #
045242505685
Country of Origin
China
Dimensions
Maximum Working Length
16 7/10 in
Details
Item
Hard Hat Lanyard with Clip
Material
Nylon and Rubber
Color
Red
Includes
Clip
Style
Lanyard
Application
Reduce risks of dropped hard hats
Tether Attachment Type
Buckle
For Tool Type
Hard Hats
Anchorage End Connection
Clip
Tool End Connection
Loop
Weight Capacity
2 lb
Brand and Series
Milwaukee
Anchorage End Material
Plastic, Steel
For Use With
Hard Hats
Description
Hard Hat Lanyard, Color Red, Anchorage End Connection Clip, Anchorage End Material Plastic, Steel, For Tool Type Hard Hats, Maximum Working Length 16 7/10 in, Tool End Connection Loop, Includes Clip, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.