Hard Hat Light and Penlight, Lithium
Mfr # 2116-21, 2105
Zoro # G609769077
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Body Color
Black, Red
Weight with Batteries
7.2 oz
Body Material
Plastic
Number of Batteries
1
Battery Size
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2116-21, 2105
Zoro #
G609769077
UPC #
045242541447
Country of Origin
China
Dimensions
Battery Size
Proprietary
Details
Item
Hard Hat Light and Penlight
Body Color
Black, Red
Weight with Batteries
7.2 oz
Body Material
Plastic
Number of Batteries
1
Number of Light Output Modes
3
Battery Chemistry
Lithium
Includes Charger
Yes
Maximum Brightness
600 lm
Series
REDLITHIUM(TM) USB BEACON(TM)
Includes Batteries
Yes
Charger Style Included
USB Charger
Beam Pattern
Flood, Spot
Run Time at Maximum Brightness
2 hr
Maximum Beam Distance
125 m
Description
Hard Hat Light and Penlight, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Red, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 125 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2 hr, Series REDLITHIUM(TM) USB BEACON(TM), Weight with Batteries 7.2 oz, Charger Style Included USB Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.