Zoro Homepage

Hard Hat Liner, Black, Polyester

  • Mfr # 48-73-1382

  • Zoro # G512845844


product price: $54.97
/ea

Key Features

For Use With
Milwaukee Safety Helmets
Material
Polyester
Width
8 1/2 in
Height
1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1382
Zoro #
G512845844
UPC #
045242803033
Country of Origin
China

Dimensions

Width
8 1/2 in
Height
1/2 in
Length
10 1/4 in

Details

Item
Hard Hat Liner
For Use With
Milwaukee Safety Helmets
Material
Polyester
Color
Black

Description

Hard Hat Liner, For Use With Milwaukee Safety Helmets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.