Hard Hat Suspension, 6 Points
Mfr # 48-73-1097
Zoro # G210516671
product price: $18.97
/eaKey Features
For Use With
Milwaukee 6-Point Hard Hats
Suspension Adjustment Type
Ratchet
Fits Hat Size
One Size Fits Most
Number of Suspension Points
6
Compatible Hard Hat/Helmet Brand Name
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-1097
Zoro #
G210516671
UPC #
045242609895
Country of Origin
United States
Dimensions
Fits Hat Size
One Size Fits Most
Width
8 in
Height
5 in
Length
6.75
Details
Item
Hard Hat Suspension
For Use With
Milwaukee 6-Point Hard Hats
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Compatible Hard Hat/Helmet Brand Name
Milwaukee
Compatible with Brand
Milwaukee
Color
Black/Red
Material
HDPE, Nylon
Features
Adjustable Fit; Quick Adjust Ratchet
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (6-Point), Fits Hat Size One Size Fits Most, For Use With Hard Hats, Compatible Hard Hat/Helmet Brand Name Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.