Zoro Homepage

Hard Hat Visor, 6" H, Tinted, Polycarbonate

  • Mfr # 48-73-1417

  • Zoro # G514547913


product price: $86.97
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Lens Coating
Anti-Fog, Scratch-Resistant
For Use With
Hard Hats, Safety Helmets
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1417
Zoro #
G514547913
UPC #
045242849161
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 in
Length
1/8 in
Height
6 in

Description

Hard Hat Visor, Lens Color Gray, Lens Coating Anti-Fog, Scratch-Resistant, Lens Material Polycarbonate, Frame Style Half Frame, Frame Material Polycarbonate, Mounting Style Clip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.