Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Kit, Cordless Powered, 18 V, Pistol Handle

  • Mfr # 48-59-1850, 2688-20

  • Zoro # G815199293


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
18 V
ESD Safe
No
Temperature Range
0 Degrees F to 875 Degrees F
Air Volume
6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1850, 2688-20
Zoro #
G815199293
UPC #
045242350636
Country of Origin
Multiple

Dimensions

Overall Length
6 3/8 in
Overall Height
7 7/8 in
Overall Width
2 5/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
18 V
ESD Safe
No
Temperature Range
0 Degrees F to 875 Degrees F
Air Volume
6 cfm
Heat Gun Handle Style
Pistol
Nozzle Type
Guarded
Temperature Settings
No
Battery Model No.
35GJ99
Standards
UL Listed
Includes
(1) Battery, (1) Charger, (1) Heat Gun
Battery Capacity
5.0 Ah
Series
M18
Features
30% Faster Heat up than Corded, Compact, LED Light, REDLINK(TM) Intelligence
Charger Included
Yes
LCD Display
No
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Heat Control Switch
Button
Number of Batteries Included
1
Maximum Air Flow
6 cfm
Number of Pieces
3
Number of Temperature Settings
Not Specified
Minimum Temperature
0 Degrees F
Maximum Temperature
875 Degrees F
Motor Type
Brushed
Brushless Motor
No
Charger Model Number
23Y581
Battery Series
XC
Application
General Purpose
Minimum Air Flow
6 cfm
Nozzles Included
Yes
Stand Included
No
Heating Element Material
Coiled Wire
Switch Type
Trigger
Temperature Lock
No
Tool Weight
1.7 lb

Description

Heat Gun Kit, Voltage 18 V, Maximum Temperature 875 Degrees F, Minimum Temperature 0 Degrees F, Temperature Range 0 Degrees F to 875 Degrees F, Air Volume 6 cfm, LCD Display No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Battery Capacity 5.0 Ah, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Charger Model Number 23Y581, Number of Batteries Included 1, Charger Included Yes, Power Source Cordless, Stand Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.