Zoro Homepage

Heated Gloves, Black, Polyester, 2XL, PR

  • Mfr # M700B-212X

  • Zoro # G216466789


product price: $219.99
/pr
Free Shipping & Returns

Key Features

Size
2XL
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair Gloves
Color
Black
Includes Battery
Battery Included
Wind-Resistant
Wind-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M700B-212X
Zoro #
G216466789
UPC #
45242478446
Country of Origin
Indonesia

Dimensions

Size
2XL

Details

Item
Heated Gloves - 2X
Includes
(2) Batteries, (2) USB-C Charging Cords, Pair Gloves
Color
Black
Includes Battery
Battery Included
Wind-Resistant
Wind-Resistant
Insulated for Cold Conditions
Insulated for Cold Conditions
Heat Settings
3
Heating Time
2 hr on High, 4 hr on Medium, 8 hr on Low
Outer Material
Polyester
Battery Voltage
2 Ah
Water-Resistant
Water-Resistant
Battery System
Milwaukee Heated Glove Battery
Includes Charger
Charger Included
Heated Areas
Back of Hand, Fingers

Description

Heated Gloves - 2X, Size 2XL, Color Black, Heating Time 2 hr on High, 4 hr on Medium, 8 hr on Low, Outer Material Polyester, Heat Settings 3, Battery Voltage 2 Ah, Includes (2) Batteries, (2) USB-C Charging Cords, Pair Gloves, Wind-Resistant Wind-Resistant, Includes Battery Battery Included, Includes Charger Charger Included, Features Not Applicable, Battery System Milwaukee Heated Glove Battery, Heated Areas Back of Hand, Fingers, Insulated for Cold Conditions Insulated for Cold Conditions

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.